Motion
Flexadux® TR T-7W 10 in x 25 ft

FLEXAUST INC
Flexadux® TR T-7W 10 in x 25 ft

Flexadux® Ducting Hose - 10.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, Thermoplastic Rubber Material, 4.00 psi
Mi Item #06106386
MFR #Flexadux® TR T-7W 10 in x 25 ft
Price$21.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR T-7W 10 in x 25 ft

Flexadux® Ducting Hose - 10.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, Thermoplastic Rubber Material, 4.00 psi
Mi Item #06106386
MFR #Flexadux® TR T-7W 10 in x 25 ft

Mfr description
8901100025 10" ID X 25' T-7W MEDIUM WT
  • Most general all-purpose hose
  • Wearstrip offers additional external abrasion & drag resistance
  • Designed for applications with wide temperature ranges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.72/ft

Specifications

Dimensions

  • Closed Bend Radius
    10.000 in
  • Inside Diameter
    10.000 in
  • Length
    25 ft
  • Wall Thickness
    0.030 in
  • Weight
    2.20 lbs/ft

Details

  • Application
    Car Wash, Conduit, Furnace Duct Cleaning, Landfill Venting, Off-Road, Ozone, Paper Trim Conduit
  • Color
    Black with Yellow Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8901100025
  • Manufacturer Product Page
  • Negative Pressure
    9.20 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External Polypropylene Wearstrip
  • Series
    Flexadux® TR T-7W
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    4.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)