1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HEXARMOR
4013-L (9)
Size L or Size 9, ANSI Cut Level A8
MI ITEM #
06106467
MFR #
4013-L (9)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Cut Resistant Gloves
HEXARMOR 4013-L (9)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEXARMOR
4013-L (9)
Size L or Size 9, ANSI Cut Level A8
MI ITEM #
06106467
MFR #
4013-L (9)
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4013 LARGE EXTRESCUE
Specifications
Glove Size
L or Size 9
Ansi Isea Cut Resistance Level
A8
Ansi Isea Abrasion Resistance Level
6
Ansi Isea Puncture Resistance Level
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data