Motion
4013-M (8)

HEXARMOR
4013-M (8)

Size M or Size 8, ANSI Cut Level A8
Mi Item #06106468
MFR #4013-M (8)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4013-M (8)

Size M or Size 8, ANSI Cut Level A8
Mi Item #06106468
MFR #4013-M (8)

Mfr description
4013 MEDIUM EXTRESCUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Puncture Resistance Level
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)