Motion
4013-XL (10)

HEXARMOR
4013-XL (10)

Size XL or Size 10, ANSI Cut Level A8
MI ITEM #06106470
MFR #4013-XL (10)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4013-XL (10)

Size XL or Size 10, ANSI Cut Level A8
MI ITEM #06106470
MFR #4013-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4013 X LARGE EXTRESCUE

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text