Motion
20-1-104-M

BOB DALE GLOVES
20-1-104-M

Leather Palm Glove with Canvas Back - Ladies - M, Synthetic Leather, Unlined, Black
MI ITEM #06106471
MFR #20-1-104-M
Price$26.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-104-M

Leather Palm Glove with Canvas Back - Ladies - M, Synthetic Leather, Unlined, Black
MI ITEM #06106471
MFR #20-1-104-M

Mfr description
20-1-104-M GLOVE LADIES LEATHER MED.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.64/each

Specifications

Dimensions

  • Glove Size
    Ladies - M

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)