Motion
JHW13615A
381 mm Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-25/32 in Maximum Jaw Capacity
Mi Item #06106575
MFR #JHW13615A
Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
381 mm Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-25/32 in Maximum Jaw Capacity
Mi Item #06106575
MFR #JHW13615A

Mfr description
13615A 15"BLACK ADJ WRENCH POL HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.25/each

Specifications

Dimensions

  • Overall Length
    381 mm

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Maximum Jaw Capacity
    1-25/32 in
  • Maximum Jaw Opening (Hex)
    1-25/32 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)