Specifications
Dimensions
- Bore Diameter40 mm
- Port Size1/8 BSPT
- Rod Size / ThreadM14x1.5 Male ISO
- Stroke40 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cushion TypeRubber Bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Options IncludedAuto Switch, Magnetized
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)