Overview
Mfr description
CDS1T125-150-Y7BWL CS1 CYLINDER
- Double acting, single rod, lube type
- Bore sizes: 125mm to 300mm
- Strokes up to 2400mm available
- Seven mounting styles available
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesCS1
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data