Motion
30-VS7-6-FG-D-3ZA02

SMC CORP OF AMERICA
30-VS7-6-FG-D-3ZA02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, 1/4 in
Mi Item #06106621
MFR #30-VS7-6-FG-D-3ZA02
Price$149.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VS7-6-FG-D-3ZA02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, 1/4 in
Mi Item #06106621
MFR #30-VS7-6-FG-D-3ZA02

Mfr description
30-VS7-6-FG-D-3ZA02 VALVE, SOL. CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.10/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)