Motion
50BTB112
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 112 Teeth, 2517 Bushing, Steel Material
MI ITEM #06106638
MFR #50BTB112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 112 Teeth, 2517 Bushing, Steel Material
MI ITEM #06106638
MFR #50BTB112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTB112 H SPKT
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    2517
  • Number Of Teeth
    112
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    22.6510 in
  • Pitch Diameter
    22.2846 in
  • Caliper Diameter
    21.8846 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    22.6510 in
  • Storage Dimension Width
    22.6510 in
  • Manufacturer Upc Number
    697950031408
  • UPC_NO
    697950031408
  • Manufacturer Catalog
  • Weight
    36.55 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text