Motion
SAF B22517 HTLC

SKF
SAF B22517 HTLC

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #06106797
MFR #SAF B22517 HTLC
Price$2,201.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22517 HTLC

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #06106797
MFR #SAF B22517 HTLC

Mfr description
SAF B22517 HTLC 3-BARRIER BRG ASSY.
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,201.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    2-15/16 in

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    7316574568239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)