Motion
10-CXSM20-40
CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #06106841
MFR #10-CXSM20-40
Price$250.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #06106841
MFR #10-CXSM20-40

Mfr description
10-CXSM20-40 DUAL ROD CYLINDER
  • Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
  • Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
  • Types 10-, 11- and 22- are available with ball bushing or slide bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Cylinder Style
    Twin Bore
  • Made to Order
    Yes
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)