Motion
23226-2CS5K/VT143

SKF
23226-2CS5K/VT143

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #06107389
MFR #23226-2CS5K/VT143
Price$4,123.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23226-2CS5K/VT143

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #06107389
MFR #23226-2CS5K/VT143

Mfr description
23226-2CS5K/VT143 BRG
  • Spherical Roller Bearing, Tapered bore 1:12, Steel cage, C0, 2 Seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,123.22/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    80 mm
  • Weight
    29.7 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Manufacturer Upc Number
    7316573402824
  • Max Operating Temperature
    392 °F
  • Max Rpm
    640 rpm
  • Maximum RPM (Grease)
    1300 rpm
  • Maximum Speed
    640 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    Nitrile Rubber Seals
  • Series
    232
  • UPC_NO
    7316573402824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)