Motion
174639.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/600 V ac, 25 hp Normal Duty, Output Current 27 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #06107531
MFR #174639.00
List Price$5,874.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/600 V ac, 25 hp Normal Duty, Output Current 27 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #06107531
MFR #174639.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,874.36/each for your price

Overview

Mfr description
174639.00,25HP,,RPM,
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
  • Optional remote keypad available
  • 4 digit LED display
  • 8 preset speeds
  • Process control: PID modes: direct or reverse acting
  • Real time monitoring: 8 register fault history, software version drive network ID, DC bus

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    480/600 V ac
  • Horsepower Rating Normal Duty
    25 hp
  • Output Current Normal Duty
    27 A
  • Operation Mode
    Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1 / IP31
  • Enclosure Rating
    NEMA 1, IP31
  • Overall Dim Height Width Depth
    12.33 x 6.88 x 8.08
  • Series
    Vector Series
  • Weight
    20.00 lbs
  • Technical Specifications
    Accessory Kit
  • Manufacturer Upc Number
    691720909713
  • UPC_NO
    691720909713
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text