Motion
VMH2.A90P 2 1/2

DYNAQUIP CONTROLS INC
VMH2.A90P 2 1/2

2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 2-1/2 NPT Port, Brass Body, Lever Handle
Mi Item #06107743
MFR #VMH2.A90P 2 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
VMH2.A90P 2 1/2

2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 2-1/2 NPT Port, Brass Body, Lever Handle
Mi Item #06107743
MFR #VMH2.A90P 2 1/2

Mfr description
VMH2.A90P 2 1/2" 600PSI BRASS BALL VALVE
  • VMH Series ball valves offer the perfect balance between performance and cost.
  • This Industrial two-piece, forged brass valves are precision machined and designed to handle your most demanding brass appropriate application.
  • With multiple options and approvals including UL® for LP Gas, AGA® and CGA® for Natural Gas, and Factory Mutual for Fire Protection, this valve is the most widely used brass quarter-turn manual valve we offer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.14 in
  • Port Size
    2-1/2 NPT
  • Valve Size
    2-1/2 in
  • Weight
    4.38 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Harmonization Code
    8481801085
  • Manufacturer Upc Number
    649848008078
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    450 psi
  • Media Pressure Rating
    Cold Water - 450 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE
  • Options
    Gull Wing Tee Handle (Oe), Latching Lockout Handle Kit (Op)
  • Porting Style
    Full
  • Product Types
    Screwed Body Valve
  • Seat Material
    RTFE
  • Series
    VMH
  • Stem Material
    Nickel Plated Brass
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    Screwed Body Valve
  • UPC_NO
    649848008078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)