Motion
FA2AC7-16-LK

EDT CORP
FA2AC7-16-LK

Flange Mount Sleeve Bearing - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #06107823
MFR #FA2AC7-16-LK
Your Price$1,049.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
FA2AC7-16-LK

Flange Mount Sleeve Bearing - 1 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #06107823
MFR #FA2AC7-16-LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,049.15/each(List $1,206.52)

Overview

Mfr description
FA2AC7-16-LK POLY-ROUND SOLUTION 2-BOL

Specifications

  • Bore Diameter
    1 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Bolt Circle Diameter
    3.9000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Type Of Bearing
    Plain
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text