Motion
R3150
20v Ratchet Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #06107964
MFR #R3150
Price$747.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20v Ratchet Wrench - 1/2 in Drive Size, Variable Speed
MI ITEM #06107964
MFR #R3150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$747.57/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Manufacturer Upc Number
    663024006320
  • Maximum Speed
    225 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024006320
  • Variable Speed
    Variable Speed

Overview

Mfr description
R3150 1/2IN 20V RATCHET WRENCH 54FT-LB
  • Reliable: The Ingersoll Rand name is known for high quality tools that withstand the test of time, and the 20V cordless ratchet wrench exceeds all expectations
  • Comfortable: The composite housing allows for increased comfort and added insulation from cold, making this ratchet wrench easy to use over long periods of time
  • Powerful Reach: This cordless ratchet provides the same power you’d expect from an air-driven tool in a convenient, easy-to-use package
  • Maximum Control: The variable speed trigger actuation of the 20V gives you maximum control of the tool for increased safety.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought