Specifications
Dimensions
- Bolt Center To Center Length1.5000 in
- Bore Diameter1 in
- Misalignment Angle1-1/2 °
Details
- ApplicationGeneral Industrial
- Bearing Material440 Stainless Steel
- Bearing StyleFlange Bracket
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Insert Bearing TypeSetscrew Lock - Wide Inner Race
- Insert Material440 Stainless Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798852188
- Max Operating Temperature200 °F
- Max Rpm3500 rpm
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeContact Seal
- SeriesFR250URW
- Type Of BearingBall
- UPC_NO662798852188
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)