Motion
WSTU250STWX1-15/16

HUB CITY INC
WSTU250STWX1-15/16

Ball Bearing Wide Slot Take-Up Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #06108700
MFR #WSTU250STWX1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
WSTU250STWX1-15/16

Ball Bearing Wide Slot Take-Up Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #06108700
MFR #WSTU250STWX1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTU250STWX1-15/16
  • Interchangeable mounting dimensions with most competitive products - Silcone Seals with Stainless Steel Flingers - Stainless Steel Housings & Inserts

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Compatible Frame Number
    T200WS
  • Bearing Material
    440 Stainless Steel rings and balls
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    Contact
  • Operating Temperature Range
    200° °F
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    WSTU250STW
  • Bearing Style
    Ball Bearing Take-up Unit
  • Type Of Bearing
    Wide Slot
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Housing Type
    Ball Bearing Take Up Unit
  • Inner Ring Width
    Wide Inner Race
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Insert Material
    440 Stainless Steel rings and balls
  • Lubricant
    #2 Lithium
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3500 rpm
  • Application
    General Industrial
  • Manufacturer Catalog Number
    WSTU250STWX1-15/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798851938
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text