Motion
TU250STWX1

HUB CITY INC
TU250STWX1

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06108705
MFR #TU250STWX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
TU250STWX1

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06108705
MFR #TU250STWX1

Mfr description
TU250STWX1 CLEAN-SS
  • Interchangeable mounting dimensions with most competitive products - Silcone Seals with Stainless Steel Flingers - Stainless Steel Housings & Inserts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    Wide Inner Race

Details

  • Application
    General Industrial
  • Bearing Material
    440 Stainless Steel rings and balls
  • Bearing Style
    Ball Bearing Take-up Unit
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Compatible Frame Number
    T200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Housing Type
    Ball Bearing Take Up Unit
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Insert Material
    440 Stainless Steel rings and balls
  • Locking Device
    Set Screw
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TU250STWX1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798852003
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    200° °F
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Contact
  • Series
    TU250STW
  • Type Of Bearing
    Standard Slot
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)