Motion
B250TWX1-1/4 L3

HUB CITY INC
B250TWX1-1/4 L3

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., Standard Duty, Set Screw Locking
Mi Item #06108833
MFR #B250TWX1-1/4 L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
B250TWX1-1/4 L3

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., Standard Duty, Set Screw Locking
Mi Item #06108833
MFR #B250TWX1-1/4 L3

Mfr description
B250TWX1-1/4 L3 CLEAN-SS-CP
  • Interchangeable mounting dimensions with most competitive products - Triple Lip Silcone Seals with Stainless Steel Trash Guards - Stainless Steel Rings and Balls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Misalignment Angle
    1-1/2 °

Details

  • Application
    General Industrial
  • Bearing Material
    440 Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Housing Type
    Bearing Insert
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Insert Material
    440 Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    #2 Lithium
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798886343
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    200 °F
  • Seal Type
    Triple Lip Seal
  • Series
    B250TW
  • UPC_NO
    662798886343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)