Motion
40ASSK1
Stainless Steel Attachment Chain - Standard Series, 40 / 1/2 in Pitch, SK-1 Attachment , Stainless Steel Material
Mi Item #06108989
MFR #40ASSK1
Price$25.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Attachment Chain - Standard Series, 40 / 1/2 in Pitch, SK-1 Attachment , Stainless Steel Material
Mi Item #06108989
MFR #40ASSK1

Mfr description
40AS SK-1 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.32/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Weight
    0.03 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039199942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)