Motion
QD3/5V31.50

GATES RUBBER CO
QD3/5V31.50

Sheave - 5V Belt Section, 3 Groove, 31.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #06108994
MFR #QD3/5V31.50
Price$4,202.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V31.50

Sheave - 5V Belt Section, 3 Groove, 31.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #06108994
MFR #QD3/5V31.50

Mfr description
3/5V31.50 F QD SHV 7874-3315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,202.46/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    31.5000 in
  • Weight
    110 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    072053099867
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053099867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)