Motion
69083159112

NORTON ABRASIVES
69083159112

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #06109009
MFR #69083159112
Price$391.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083159112

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #06109009
MFR #69083159112

Mfr description
69083159112 TYPE 01 STRAIGHT WHEELS 8 X
  • Revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low, medium and high force applications ranging from cast iron, to stainless steel and hard to grind Inconel and titanium
  • Proven tough vitrified bond stands up to extreme grinding forces
  • 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.83/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Vitrified Bond, Stock Inventory
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    5NQ46-J8VS3
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    69083159112
  • Wheel Hardness
    J
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)