Motion
MTA SIZE 6307, 79:1, 250 C-FACE

DODGE
MTA SIZE 6307, 79:1, 250 C-FACE

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Stage Reduction, 79:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06109022
MFR #MTA SIZE 6307, 79:1, 250 C-FACE
Price$21,901.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6307, 79:1, 250 C-FACE

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Stage Reduction, 79:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06109022
MFR #MTA SIZE 6307, 79:1, 250 C-FACE

Mfr description
M6H79T25C MTA SIZE 6307, 79:1 250 C-FACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,901.50/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    10.8300 in;275.08 mm
  • Case Size
    6
  • Input Shaft Diameter
    1.1870 in, 30.14 mm
  • Input Size
    1.1875 in
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    79:1
  • Ratio
    78:53
  • Weight
    613 lbs, 278.05 kg

Details

  • Actual Ratio
    79:1
  • Additional Details
    C-Face Motor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Nema
  • Input Type
    C-Face
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M6H79T25C MTA SIZE 6307, 79:1, 250 C-FAC
  • Manufacturer Upc Number
    782476510534
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M6H
  • Standards Met
    NEMA
  • UPC_NO
    782476510534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)