Motion
L22PA452O000000

NUMATICS INC
L22PA452O000000

Inline, 2 Position, 1
Mi Item #06109052
MFR #L22PA452O000000
Price$128.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
L22PA452O000000

Inline, 2 Position, 1
Mi Item #06109052
MFR #L22PA452O000000

Mfr description
L22PA452O000000 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.93/each

Specifications

Details

  • Flow Direction
    5-Way
  • Number Of Pilots
    1
  • Number Of Positions
    2
  • Piping Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)