Motion
CSW43-120-2Z-U

ROLLON CORP
CSW43-120-2Z-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 120 mm
MI ITEM #06109220
MFR #CSW43-120-2Z-U
Price$360.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW43-120-2Z-U

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: 120 mm
MI ITEM #06109220
MFR #CSW43-120-2Z-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$360.28/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    120 mm
  • Weight
    1.166 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    1570 N
  • Dynamic Load Capacity
    12280 N
  • Measurement Standard
    Metric
  • Moment Capacity
    104.5 N-m, 23.6 N-m, 60 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    5500 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s

Overview

Mfr description
CSW43-120-2Z-U, 3 RLR SLIDER, SHIELDED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought