Motion
DF3666,2150A-PA01AA1SPSPSPPT

GRACO INC
DF3666,2150A-PA01AA1SPSPSPPT

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Viton Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #06109389
MFR #DF3666,2150A-PA01AA1SPSPSPPT
Price$3,451.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF3666,2150A-PA01AA1SPSPSPPT

Husky™ 2150a Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Viton Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #06109389
MFR #DF3666,2150A-PA01AA1SPSPSPPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,451.79/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    Viton
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End

Overview

Mfr description
DF3666 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought