1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
241407
241407
MI ITEM #
06109470
MFR #
241407
Your Price
$1,703.50
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
GRACO INC 241407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
241407
241407
MI ITEM #
06109470
MFR #
241407
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,703.50
/each
(List
$1,787.70
)
Qty
Add to Cart
Overview
Mfr description
241407 PUMP DIAPHRAGM
Specifications
Inlet Outlet Port Sizes
3/4 in
Inlet Outlet Port Type
NPT
Diaphragm Material
Nitrile
Maximum Flow Rate
16 gpm
Max Pressure
100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data