Motion
647075

GRACO INC
647075

Husky® 1050A Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.170 gal Avg Displacement, Aluminum Fluid Section, PTFE Ball, Aluminum Center Section, Acetal Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #06109477
MFR #647075
Price$2,050.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647075

Husky® 1050A Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.170 gal Avg Displacement, Aluminum Fluid Section, PTFE Ball, Aluminum Center Section, Acetal Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #06109477
MFR #647075

Mfr description
647075 1050A PUMP
  • Longer Diaphragm Life - up to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air Valve - stall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center Section - eliminates air leaks for more efficient operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,050.18/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Acetal
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port / End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B627
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)