Motion
FGDC1V-06-MB-X177

SMC CORP OF AMERICA
FGDC1V-06-MB-X177

Industrial Filter - 3/4 BSPT
Mi Item #06109572
MFR #FGDC1V-06-MB-X177
Price$387.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDC1V-06-MB-X177

Industrial Filter - 3/4 BSPT
Mi Item #06109572
MFR #FGDC1V-06-MB-X177

Mfr description
FGDC1V-06-MB-X177 INDUSTRIAL FILTER
  • Industrial filter
  • Suitable for low rate, low preessure filtration
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.17/each

Specifications

Dimensions

  • Port Size
    3/4 BSPT
  • Weight
    1.9 kg

Details

  • Additional Details
    Series image - for reference only
  • Country of Origin
    JP
  • Element Type
    Micromesh
  • Included Options
    Bracket
  • Material
    Aluminum
  • Maximum Operating Pressure
    101.5 psi
  • Seal Material
    FPM
  • Series
    FG
  • Thread Standard
    Rc
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)