Motion
MUCST205
Ball Bearing Take-up Unit - Side Mount, 25 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06109614
MFR #MUCST205
Price$434.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 25 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06109614
MFR #MUCST205

Mfr description
MUCST205 25MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.36/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Length
    1.3390 in, 34 mm
  • Housing Dimensions
    1.3390 in, 34.01 mm
  • Housing Width
    1.3390 in, 34.01 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.8190 in, 97 mm
  • Overall Length
    3.8190 in, 97 mm
  • Overall Width
    1.3390 in, 34 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Size Code
    205
  • Slot Spacing  
    2.9920 in, 76 mm
  • Take Up Frame Size
    205
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.8 lbs, 0.816 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Compatible Frame Number
    MST205
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    11921 N, 2680 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    MUCST205
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11921.18 N, 2680 lbf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    MUC205
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1420 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)