Motion
M704A
Shackle - 3/4 in Size, 7-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #06110029
MFR #M704A
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/4 in Size, 7-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #06110029
MFR #M704A

Mfr description
M704A 3/4 X 4" SLING SHACKLE
  • Design factor 6:1
  • Web Sling Shackles can be used on web slings from 3 to 6 inches in width
  • Utilize a bolt and nut with linchpin to secure the assembly in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.21/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.88 in
  • Inside Shackle Length
    3.75 in
  • Inside Shackle Width
    4.00 in
  • Pin Diameter
    0.8800 in
  • Shackle Size
    3/4 in
  • Weight
    3.16 lbs
  • Width Between The Eyes
    4.00 in
  • Working Load Limit
    7 1/4 ton

Details

  • Additional Details
    WLL: 13,5 to 22,5 lbs. Web sling shackles are designed to connect synthetic web and round slings to eye bolts and other lifting hardware.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Linch Pin
  • Type
    Web Sling Shackle
  • UPC_NO
    081767452639
  • Weight Capacity
    7-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)