Motion
120-2H COTTERED 10FT LG

TSUBAKI (UST)
120-2H COTTERED 10FT LG

Roller Chain - Heavy Duty Series, 120 / 1-1/2 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #06110054
MFR #120-2H COTTERED 10FT LG
Price$456.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-2H COTTERED 10FT LG

Roller Chain - Heavy Duty Series, 120 / 1-1/2 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #06110054
MFR #120-2H COTTERED 10FT LG

Mfr description
120-2H COTTERED 10FT LG.
  • Double Strand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    4-15/16 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Weight
    8.67 lb

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    S/SX1250
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    Metric
  • Chain Type
    Engineered Steel
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Galvanized steel
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Abrasive Environment
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039177551
  • Working Load Capacity
    12300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)