Motion
026M720A0050
PowerSTAR® AC Right Angle Gear Motor - 50 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.50 A - Full Load Current
MI ITEM #06110232
MFR #026M720A0050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® AC Right Angle Gear Motor - 50 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.50 A - Full Load Current
MI ITEM #06110232
MFR #026M720A0050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
026M720A0050 POWERSTAR 720 1PH 95W
  • Offers up to 53 Nm of torque running continuously in a sleek, compact profile
  • Advanced technology hypoid gearing for improved carbon footprint
  • Maximum power density means a compact profile without compromising performance
  • Exclusive PowerSTAR™ EP lubricant for extended life
  • Ground gearing provides whisper quiet operation, low backlash precision
  • Perfect for light conveyors and packaging equipment
  • Three stages
  • Made in USA

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    50 :1
  • Output RPM
    33.5 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.50 A
  • Full Load Torque
    180 in/lb
  • Insulation Class
    B4
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CURUS, RoHS
  • IP Rating
    IP54
  • Stage
    3
  • Overhung Load
    430 lbs
  • Output Shaft Cover
    171-720-1000 Optional
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-720-1000 Optional
  • Torque Arm
    P125-720-1030 Optional
  • Output Shaft Insert
    P108-720M5000 Optional
  • Capacitor
    225-720-0002 Required (Sold Separately)
  • Weight
    16.00 lbs
  • Harmonization Code
    8501.40.2020
  • Manufacturer Catalog
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text