Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 150 :1 Ratio, 1/4 hp, 130 V, 12.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 730 DC Series
MI ITEM #06110302
MFR #021-730E0150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
021-730E0150 POWERSTAR 730 1/4HP
  • Offers up to 1,662 in-lbs of continuous torque
  • Advanced hypoid gearing technology for improved energy efficiency
  • High start-up torque
  • Variable speed control
  • Maximum power density means a compact profile without compromising performance
  • Exclusive PowerSTAR® EP lubricant for extended life
  • Ground gearing provides whisper quiet operation, low backlash precision
  • Perfect for gate operators, pumping stations and conveyors
  • Uses a 32 frame TENV PMDC motor with 36’’ cord set
  • Made in USA

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    150 :1
  • Output RPM
    12.0 rpm
  • Full Load Torque
    1039 in/lb
  • Full Load Current
    1.72 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overhung Load
    1010 lbs
  • Mounting Type
    Face / Foot
  • Output Shaft Cover
    171-730-1000 Optional
  • Mounting Footplate
    P125-730-1000 Optional
  • Torque Arm
    P125-730-1030 Optional
  • Output Shaft Insert
    P108-730-5000 Optional
  • Series
    730 DC
  • Weight
    23.00 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171009861
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text