Overview
Mfr description
021-730E0120 POWERSTAR 730 1/4HP
- Offers up to 1,662 in-lbs of continuous torque
- Advanced hypoid gearing technology for improved energy efficiency
- High start-up torque
- Variable speed control
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Perfect for gate operators, pumping stations and conveyors
- Uses a 32 frame TENV PMDC motor with 36’’ cord set
- Made in USA
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/4 hp
- Motor Supply Voltage130 V
- Gear Ratio120 :1
- Output RPM15.0 rpm
- Full Load Torque831 in/lb
- Full Load Current1.72 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF3
- Standards MetCURUS, RoHS
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Overhung Load965 lbs
- Mounting TypeFace / Foot
- Output Shaft Cover171-730-1000 Optional
- Mounting FootplateP125-730-1000 Optional
- Torque ArmP125-730-1030 Optional
- Output Shaft InsertP108-730-5000 Optional
- Series730 DC
- Weight23.00 lbs
- Harmonization Code8501.31.6000
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO845171009854
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data