Motion
016-246-6311
AC Parallel Gear Motor - 10.6 :1 Ratio, 1/8 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.50 A - Full Load Current
MI ITEM #06110352
MFR #016-246-6311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 10.6 :1 Ratio, 1/8 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.50 A - Full Load Current
MI ITEM #06110352
MFR #016-246-6311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
016-246-6311 1/8HP 115VAC GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Gear Ratio
    10.6 :1
  • Output RPM
    160.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.50 A
  • Full Load Torque
    39 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CURUS, RoHS
  • IP Rating
    IP44
  • Stage
    2
  • Overhung Load
    175 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    13.50 lbs
  • Harmonization Code
    8501.40.2020
  • Manufacturer Catalog
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text