Motion
021-720C0100
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 100 :1 Ratio, 1/8 hp, 24 V, 18.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 720 DC Series
MI ITEM #06110365
MFR #021-720C0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 100 :1 Ratio, 1/8 hp, 24 V, 18.0 rpm, TENV, Face / Foot Mount, Continuous Duty, 720 DC Series
MI ITEM #06110365
MFR #021-720C0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
021-720C0100 POWERSTAR 720 1/8HP
  • Offers up to 442 in-lbs of continuous torque
  • Advanced hypoid gearing technology for improved energy efficiency
  • High start-up torque
  • Variable speed control
  • Maximum power density means a compact profile without compromising performance
  • Exclusive PowerSTAR® EP lubricant for extended life
  • Ground gearing provides whisper quiet operation, low backlash precision
  • Perfect for gate operators, pumping stations and conveyors
  • Uses a 32 frame TENV PMDC motor with 36’’ cord set
  • Made in USA

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    100 :1
  • Output RPM
    18.0 rpm
  • Full Load Torque
    346 in/lb
  • Full Load Current
    4.85 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F3
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overhung Load
    525 lbs
  • Mounting Type
    Face / Foot
  • Output Shaft Cover
    171-720-1000 Optional
  • Mounting Footplate
    P125-720-1000 Optional
  • Torque Arm
    P125-720-1030 Optional
  • Output Shaft Insert
    P108-720-5000 Optional
  • Series
    720 DC
  • Weight
    16.00 lbs
  • Harmonization Code
    8501.31.6000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    845171008475
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text