Overview
Mfr description
021-725A0020 POWERSTAR 725 1/5HP
- Offers up to 831 in-lbs of continuous torque
- Advanced hypoid gearing technology for improved energy efficiency
- High start-up torque
- Variable speed control
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Perfect for gate operators, pumping stations and conveyors
- Uses a 32 frame TENV PMDC motor with 36’’ cord set
- Made in USA
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/5 hp
- Motor Supply Voltage12 V
- Gear Ratio20 :1
- Output RPM90.0 rpm
- Full Load Torque111 in/lb
- Full Load Current15.46 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF3
- Standards MetCURUS, RoHS
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Overhung Load430 lbs
- Mounting TypeFace / Foot
- Output Shaft Cover171-725-1020 Optional
- Mounting FootplateP125-725-1000 Optional
- Torque ArmP125-725-1030 Optional
- Output Shaft InsertP108-725-5000 Optional
- Series725 DC
- Weight18.00 lbs
- Harmonization Code8501.31.6000
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO845171008871
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data