Specifications
Dimensions
- Gear Ratio80 :1
- Overhung Load820 lbs
- Weight23.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current2.94 A
- Full Load Torque629 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.31.6000
- Input Horsepower1/3 hp
- Instructional Video
- Insulation ClassF3
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage90 V
- Motor TypeBrushed
- Mounting FootplateP125-730-1000 Optional
- Mounting TypeFace / Foot
- Output RPM26.0 rpm
- Output Shaft Cover171-730-1000 Optional
- Output Shaft InsertP108-730-5000 Optional
- Series730 DC
- Shaft TypeRight Angle
- Standards MetCURUS, RoHS
- Torque ArmP125-730-1030 Optional
- UPC_NO845171009700
Overview
Mfr description
021-730D0080 POWERSTAR 730 1/3HP
- Offers up to 1,662 in-lbs of continuous torque
- Advanced hypoid gearing technology for improved energy efficiency
- High start-up torque
- Variable speed control
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR® EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Perfect for gate operators, pumping stations and conveyors
- Uses a 32 frame TENV PMDC motor with 36’’ cord set
- Made in USA