Specifications
Dimensions
- Bore Diameter1.5 in
- Bore Size1.500 in
- Net Stroke Length12 in
- Product Height2.50 in
- Product Length19.83 in
- Rod Diameter1 in
- Weight13.00 lb
- Width2.50 in
Details
- Additional DetailsHydraulic Heavy Duty Tie-Rod
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 4
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure3000 psi
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Seal MaterialNitrile
- SeriesNZ Series
- Single or Double RodSingle
- StyleHydraulic Heavy Duty Tie-Rod
- Tube MaterialNon Case Hardened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)