Motion
V16M16-B
V-Series Hydraulic Plug - Brass Body Material, 2 in NPTF, 2 – 11-1/2 Male Thread, 400 psi PSI, 2 in Body Size, Buna-N Seal
Mi Item #06110684
MFR #V16M16-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Brass Body Material, 2 in NPTF, 2 – 11-1/2 Male Thread, 400 psi PSI, 2 in Body Size, Buna-N Seal
Mi Item #06110684
MFR #V16M16-B

Mfr description
V16M16-B COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2 in
  • Hex
    3.50 in
  • Length
    4.34 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    1000 psi
  • Coupling Component
    Plug
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Male Thread
  • Flow Rate
    185 gpm
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    2 in
  • Working Pressure
    400 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)