Motion
FSP-1 7 in x 50 ft

FLEXAUST INC
FSP-1 7 in x 50 ft

Ducting Hose - 7.000 in ID, 50 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 5.00 psi
MI ITEM #06110836
MFR #FSP-1 7 in x 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
FSP-1 7 in x 50 ft

Ducting Hose - 7.000 in ID, 50 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 5.00 psi
MI ITEM #06110836
MFR #FSP-1 7 in x 50 ft

Mfr description
2460700050 7" ID X 50' FSP-1 1-PLY PVC
  • Wearstrip offers additional external brasion & drag resistance
  • Low friction loss
  • Great chemical & moisture resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    6.000 in
  • Inside Diameter
    7.000 in
  • Length
    50 ft
  • Weight
    1.10 lbs/ft

Details

  • Application
    Auto Tellers, Cab Ventilation, Chemical Fume Extraction, Flame Retardant, HEPA, Hull Sanding Equipment, Landfill Venting, Oil Mist Extraction, Ozone, Paint Spray Extraction, Ultra Violet Dryers, Ventilation, Welding Fume Extraction
  • Coating
    PVC
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    4:1
  • Construction
    Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2460700050
  • Manufacturer Product Page
  • Negative Pressure
    12.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External PVC Wearstrip
  • Series
    Flexaust® FSP-1
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    5.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)