1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Heritage Bag Company
H4832RK
Low-Density Can Liner - 16 gal, 0.35 mil, Black, 24 in Wide, 32 in Long, 500 Per Carton
MI ITEM #
06110852
MFR #
H4832RK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Trash Cans, Bags and Receptacles
Trash Bags and Liners
Heritage Bag Company H4832RK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heritage Bag Company
H4832RK
Low-Density Can Liner - 16 gal, 0.35 mil, Black, 24 in Wide, 32 in Long, 500 Per Carton
MI ITEM #
06110852
MFR #
H4832RK
Mfr description
H4832RK TRASH BAG 12-16 GAL
Low-density design offers economical alternative for waste disposalIndustrial-strength material is tear-resistant and puncture-resistantStar seal for the best leak preventionDark construction keeps unsightly waste hidden from view when transporting
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length Of The Bag Liner
32 in
Thickness
0.35 mil
Width Of The Bag Liner
24 in
Details
Bag Capacity
16 gal (US)
Color
Black
Material
Linear Low-Density Polyethylene (LLDPE)
Package Quantity
500
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items