Motion
4840U
4840 Series Multi-vane Air Motor - 3.00 hp, Free Speed 170 rpm, 95.0 cfm
Mi Item #06110912
MFR #4840U
Price$5,055.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4840 Series Multi-vane Air Motor - 3.00 hp, Free Speed 170 rpm, 95.0 cfm
Mi Item #06110912
MFR #4840U

Mfr description
4840U PNEUMATIC MOTOR
  • Compact and portable—get maximum horsepower in minimum size
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $12,637.63)
USD$5,055.04/each

Specifications

Dimensions

  • Overall Length
    11.37 in
  • Overall Width
    4.38 in
  • Stall Torque
    300.0 in
  • Starting Torque
    225 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    170 rpm
  • Maximum Power
    3.00 hp
  • Maximum Speed
    85 rpm
  • Maximum Torque
    150 ft-lbs, 203.37 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    85 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)