Motion
8210G037AC120/60,110/50D

ASCO
8210G037AC120/60,110/50D

Solenoid Valve - Piloted Solenoid, 1/2 NPT
MI ITEM #06110925
MFR #8210G037AC120/60,110/50D
Price$558.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G037AC120/60,110/50D

Solenoid Valve - Piloted Solenoid, 1/2 NPT
MI ITEM #06110925
MFR #8210G037AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$558.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    7/16 in
  • Port Size
    1/2 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    2.20 Cv
  • Series
    210

Overview

Mfr description
8210G037 120VAC 1/2" NPT STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought