Motion
PN120AF

MCR SAFETY
PN120AF

MRC Safety Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #06110939
MFR #PN120AF
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PN120AF

MRC Safety Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #06110939
MFR #PN120AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.51/each

Specifications

Details

  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Manufacturer Product Page
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Pantera
  • Temple Style
    Hybrid
  • UPC_NO
    766868537095
  • UV Protection
    Provides UV Protection

Overview

Mfr description
PN120AF CLEAR SAFETY GLASSES
  • Hypo-Allergenic Foam Lined
  • EVA Foam is FR, non-absorbent, and will not break down due to perspiration
  • Anti-Fog
  • Hybrid Temple with Black TPR Temple Inserts
  • Available in Two Sizes
  • Meets or Exceeds Z87+
  • 8 base lens curvature
  • Frame accommodates RX lenses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought