Motion
FLUKE-28IIEX/ETL

FLUKE ELECTRONICS
FLUKE-28IIEX/ETL

Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #06110984
MFR #FLUKE-28IIEX/ETL
Price$4,103.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-28IIEX/ETL

Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #06110984
MFR #FLUKE-28IIEX/ETL

Mfr description
FLUKE-28IIEX/ETL (4017176 ) IS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,103.23/each

Specifications

Dimensions

  • Dimensions
    6.4 x 10 x 19.8 cm, 2.5000 x 3.9000 x 7.8000 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    700 g

Details

  • Amps AC
    0.1 A to 10 A
  • Battery Type
    3 AAA batteries
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)