Motion
GC32TSI 220V

GATES RUBBER CO
GC32TSI 220V

7480-7004 GC32-TSI/220V CRIMPER
Mi Item #06111048
MFR #GC32TSI 220V
Price$49,512.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
GC32TSI 220V

7480-7004 GC32-TSI/220V CRIMPER
Mi Item #06111048
MFR #GC32TSI 220V

Mfr description
7480-7004 GC32-TSI/220V CRIMPER
  • Intuitive icon-based navigation controls the crimper using a touch-screen tablet control panel
  • Crimps up to 2" 6 Wire and 2 1/2" industrial hoses
  • Pinch decompression measurement feature assures crimp OD is within tolerance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49,512.08/each

Specifications

Dimensions

  • Height
    37.00 in
  • Overall Height
    37.0000 in, 940 mm
  • Overall Width
    23.0000 in, 584 mm
  • Weight
    557.40 lbs
  • Width
    23.00 in

Details

  • Additional Details
    There’s no room for error when replacing hydraulic hose assemblies. Gates®GC32TSi™ innovative “smart” crimper leaves nothing to chance. All the necessary tools and information reside on-board to crimp rock-solid, leak-free, factory-quality hose assemblies. Gates GC32TSi™ crimper features a touch-screen control panel for easy navigation. It links to Gates eCrimp® database for up-to-the-minute crimp specifications and optimal hose/coupling selection. Advanced functionality such as pinch decompression, precision crimp diameter measurement, machined die retention plates with a simple die loading system, and a self-lubricating crimper head assist the operator in building factory-quality assemblies that meet Gates stringent crimping specifications.
  • Crimper Type
    Semi-Production
  • Manufacturer Catalog Number
    7480-7004
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    GC32 Series
  • Type
    Crimper
  • Voltage
    208-260 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)